Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSY -8 2P2W

  • Mfr # DSH082N

  • Zoro # G615920905


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Number of Positions
Two Positions
Series
DSH082
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Width
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSH082N
Zoro #
G615920905
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.33 in
Overall Length
2.47 in
Overall Height
3.46 in
Valve Cavity Size
C08-2
Port Connection Size
1.33
Port Connection Dash Size
8

Details

Number of Ways
Two-Way
Number of Positions
Two Positions
Series
DSH082
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Body Material
Steel
Operating Temperature - Minimum
-35 Degrees F
Body Finish
Zinc Plated
Mounting
Screw-In
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Flow Rate - Maximum
2.8 gpm
Operating Temperature - Maximum
200 Degrees F
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Valve Action
Normally Open
Cartridge Material
Steel
Action Type
Direct Acting
Pressure Setting - Maximum
5,000 psi
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 2.8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.