Zoro Homepage

VALVE ASSY -8

  • Mfr # DSH082C

  • Zoro # G015920925


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Overall Width
1.33 in
Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Overall Length
2.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH082C
Zoro #
G015920925
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.33 in
Overall Length
2.47 in
Overall Height
3.46 in
Valve Cavity Size
C08-2
Port Connection Dash Size
8
Port Connection Size
1.33

Details

Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Item
Spool Valve
Series
DSH082
Body Material
Steel
Flow Rate - Maximum
4 gpm
Includes Seals
Seals Included
Body Finish
Zinc Plated
Operating Temperature - Minimum
-35 Degrees F
Mounting
Screw-In
Return Mechanism
Solenoid
Actuation Mechanism
Electrical
Operating Temperature - Maximum
200 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Pressure Setting - Maximum
5,000 psi
Cartridge Material
Steel
Valve Action
Normally Closed
Action Type
Direct Acting
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.