Zoro Homepage

Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity

  • Mfr # B10-3-8T

  • Zoro # G2045057


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.5 in
Overall Width
1.25 in
Overall Height
2.63 in
Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-3-8T
Zoro #
G2045057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Width
1.25 in
Overall Height
2.63 in
Length (In.)
2.5 in
Valve Cavity Size
C10-3
Width (In.)
2.63 in
Port Size - Hydraulic Valves
#8 SAE
Height (In.)
1.25 in
Port Connection Size
3/4"-16
Port Connection Dash Size
-8

Details

Item
Hydraulic Cartridge Valve Base
Material
Steel
Valve Base Item
Hydraulic Cartridge Valve Base
Max. Pressure - Hydraulic Valves
5,000 psi
SAE Straight Thread (In.)
3/4-16
Fits Valve Number
4DMK4, 4DML1, 4DML2, 4DML3, 4UA85, 4UA88
Body Material - Hydraulic Valves
Steel
For Use With
Threaded Cartridge Valves
Body Material
Steel
Number of Positions
Three Positions
Port Connection Type
SAE 45 Degrees Flare
Port Connection Gender
Female
Pressure - Maximum
5,000 psi

Description

Hydraulic Cartridge Valve Base, Body Material Steel, Number of Positions Three Positions, Valve Cavity Size C10-3, Overall Length 2.5 in, Overall Width 1.25 in, Overall Height 2.63 in, Port Connection Size 3/4 In.-16, Compatible Grainger Part Number 4DMK4, 4DML1, 4DML2, 4DML3, 4UA85, 4UA88, Port Connection Dash Size -8, Pressure - Maximum 5,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.