Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Base, #6, Aluminum, Three Positions

  • Mfr # B08-3-A6T

  • Zoro # G2264997


product price: $53.69
/ea

Key Features

Material
Aluminum
Overall Length
2.25 in
Overall Width
1 in
Overall Height
2.5 in
Port Size - Hydraulic Valves
#6 SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08-3-A6T
Zoro #
G2264997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Overall Width
1 in
Overall Height
2.5 in
Port Size - Hydraulic Valves
#6 SAE
Valve Cavity Size
C08-3
Length (In.)
2.25 in
Width (In.)
2.5 in
Height (In.)
1 in
Port Connection Dash Size
-6
Port Connection Size
#6

Details

Item
Hydraulic Cartridge Valve Base
Material
Aluminum
Fits Valve Number
4DMN1
Valve Base Item
Hydraulic Cartridge Valve Base
Max. Pressure - Hydraulic Valves
3,000 psi
SAE Straight Thread (In.)
9/16-18
For Use With
Threaded Cartridge Valves
Body Material - Hydraulic Valves
Aluminum
Body Material
Aluminum
Pressure - Maximum
3,000 psi
Number of Positions
Three Positions
Port Connection Gender
Female
Port Connection Type
SAE 45 Degrees Flare

Description

Hydraulic Cartridge Valve Base, Body Material Aluminum, Number of Positions Three Positions, Valve Cavity Size C08-3, Overall Length 2.25 in, Overall Width 1 in, Overall Height 2.5 in, Port Connection Size #6, Compatible Grainger Part Number 4DMN1, Port Connection Dash Size -6, Pressure - Maximum 3,000 psi, Port Connection Type SAE O-Ring Boss, Port Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.