Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Base, #6, Steel, Two Positions

  • Mfr # B08-2-6T

  • Zoro # G2278981


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.75 in
Overall Width
1 in
Overall Height
1.75 in
Length (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08-2-6T
Zoro #
G2278981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75 in
Overall Width
1 in
Overall Height
1.75 in
Length (In.)
1.75 in
Height (In.)
1 in
Width (In.)
1.75 in
Valve Cavity Size
C08-2
Port Size - Hydraulic Valves
#6 SAE
Port Connection Dash Size
-6
Port Connection Size
#6

Details

Item
Hydraulic Cartridge Valve Base
Material
Steel
Valve Base Item
Hydraulic Cartridge Valve Base
Max. Pressure - Hydraulic Valves
5,000 psi
SAE Straight Thread (In.)
9/16-18
Body Material - Hydraulic Valves
Steel
Fits Valve Number
4DML6, 4DML7, 4DML8, 4DML9, 4DMN2, 4DMN3, 4DMN4
For Use With
Threaded Cartridge Valves
Body Material
Steel
Pressure - Maximum
5,000 psi
Port Connection Gender
Female
Number of Positions
Two Positions
Port Connection Type
SAE 45 Degrees Flare

Description

Hydraulic Cartridge Valve Base, Body Material Steel, Number of Positions Two Positions, Valve Cavity Size C08-2, Overall Length 1.75 in, Overall Width 1 in, Overall Height 1.75 in, Port Connection Size #6, Compatible Grainger Part Number 4DML6, 4DML7, 4DML8, 4DML9, 4DMN2, 4DMN3, 4DMN4, Port Connection Dash Size -6, Pressure - Maximum 5,000 psi, Port Connection Type SAE O-Ring Boss, Port Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.