Zoro Homepage

Valve, Expansion

  • Mfr # A-2

  • Zoro # G0949374


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Refrigerant
All
Equalizer Type
Internal
Connection
SAE Flare Angle
Adjustable Range
0 to 90 psi
Connector Inlet (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2
Zoro #
G0949374
UPC #
687472198383
Country of Origin
United States

Dimensions

Inlet Connection Size
1/4 in
Outlet Connection Size
1/2 in

Details

Refrigerant
All
Equalizer Type
Internal
Connection
SAE Flare Angle
Adjustable Range
0 to 90 psi
Connector Inlet (In.)
1/4 in
Item
Thermostatic Expansion Valve
Connector Outlet (In.)
1/2 in
Type
Adjustable
Not For Use With
Ammonia
Superheat
Externally Adjustable
Nominal Capacity (Tons)
0.88 to 4.24
Control
Used as Low Load Protection Device in Hot Gas Bypass Systems, Maintains Constant Evaporator Pressure Under all Load Conditions
Balanced Port Design
Non-Balanced
Parker Model Number
A-2
For Capacity - Maximum
2 ton
Nominal Capacity - General
2 ton
Not For Refrigerant Type
Ammonia
For Capacity - Minimum
1 ton
Product Type
Thermostatic Expansion Valve
Configuration
Angle
Inlet Connection Type
SAE Flare
Operating Pressure - Maximum
500 psi
For Refrigerant Type
R-134A, R-404A
Series
A
Superheat Adjustment
Externally Adjustable
Evaporator Temperature - Minimum
0 Degrees F
Outlet Connection Type
SAE Flare
Evaporator Temperature - Maximum
40 Degrees F

Description

Thermostatic Expansion Valve, Adjustable, All, Nominal Capacity (Tons) 0.88 to 4.24, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, A-2, Capillary Length (In.) -, Reducing Flare Nut Size (In.) -, -, Used as Low Load Protection Device in Hot Gas Bypass Systems, Maintains Constant Evaporator Pressure Under all Load Conditions, Non-Balanced, -, Externally Adjustable, Includes -, Adjustable Range 0 to 90 psi, Not For Use With Ammonia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.