Zoro Homepage

Valve, Expansion

  • Mfr # CECJW

  • Zoro # G1258704


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-134A
Equalizer Type
External
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 60
ARI Standard
750-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CECJW
Zoro #
G1258704
UPC #
687472810148
Country of Origin
United States

Dimensions

Capillary Length (In.)
60 in
Reducing Flare Nut Size (In.)
3/8 x 1/4
Inlet Connection Size
3/8 in
Capillary Length
5 ft
Outlet Connection Size
1/2 in
Reducing Flare Nut Size
3/8 in
Strainer Mesh Size
100 mesh
Equalizer Connection Size
1/4 in

Details

Refrigerant
R-134A
Equalizer Type
External
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 60
ARI Standard
750-70
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Not For Use With
Ammonia
Connector Outlet (In.)
1/2 in
Liquid Subcooling Temp. (F)
10
Balanced Port Design
Balanced
Nominal Capacity (Tons)
2 to 3
Connector Inlet (In.)
3/8 in
Superheat
Externally Adjustable
Parker Model Number
CECJW
Includes
Sensing Bulb Mounting Clamp
Item
Thermostatic Expansion Valve
Type
Adjustable
Superheat Adjustment
Field Adjustable
Nominal Capacity - General
3 ton
For Refrigerant Type
R-134A
Inlet Connection Type
SAE Flare
Operating Pressure - Maximum
450 psi
Valve Body Material
Brass
Series
C
Configuration
Angle
Product Type
Thermostatic Expansion Valve
Liquid Subcooling Temperature
10 Degrees F
Outlet Connection Type
SAE Flare
Element Type
Removable
Evaporator Temperature - Maximum
60 Degrees F
For Capacity - Minimum
0.1 ton
Evaporator Temperature - Minimum
-40 Degrees F
Not For Refrigerant Type
Ammonia
Equalizer Connection Type
SAE Flare
For Capacity - Maximum
8 ton

Description

Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 2 to 3, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CECJW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.