Zoro Homepage

Valve, Expansion

  • Mfr # CECVX100

  • Zoro # G0274224


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
10 to 60
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CECVX100
Zoro #
G0274224
UPC #
687472504238
Country of Origin
United States

Dimensions

Reducing Flare Nut Size (In.)
3/8 x 1/4
Capillary Length (In.)
60 in
Strainer Mesh Size
100 mesh
Equalizer Connection Size
1/4 in
Inlet Connection Size
3/8 in
Capillary Length
5 ft
Outlet Connection Size
1/2 in
Reducing Flare Nut Size
3/8 in

Details

Refrigerant
R-22
Equalizer Type
External
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
10 to 60
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Connector Inlet (In.)
3/8 in
Type
Adjustable
Liquid Subcooling Temp. (F)
10
Superheat
Externally Adjustable
Nominal Capacity (Tons)
3-1/2 to 5
Not For Use With
Ammonia
Parker Model Number
CECVX100
Includes
Sensing Bulb Mounting Clamp
Balanced Port Design
Balanced
ARI Standard
750-70
Connector Outlet (In.)
1/2 in
Item
Thermostatic Expansion Valve
Application Temperature
Air Conditioning
Nominal Capacity - R-22
5 ton
For Capacity - Minimum
0.1 ton
Evaporator Temperature - Maximum
60 Degrees F
Element Type
Removable
Inlet Connection Type
SAE Flare
Equalizer Connection Type
SAE Flare
Configuration
Angle
Not For Refrigerant Type
Ammonia
Evaporator Temperature - Minimum
10 Degrees F
For Capacity - Maximum
8 ton
Outlet Connection Type
SAE Flare
Series
C
Valve Body Material
Brass
Superheat Adjustment
Field Adjustable
Operating Pressure - Maximum
450 psi
Product Type
Thermostatic Expansion Valve
Liquid Subcooling Temperature
10 Degrees F
For Refrigerant Type
R-22

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3-1/2 to 5, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CECVX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.