Valve Solenoid Coil, 115VAC, 16 W
Mfr # CCS115D
Zoro # G515921026
product price: $72.69
/eaKey Features
Voltage
115VAC
Electrical Connections
DIN
Coil Enclosure
Water Resistant
Compatible with Brand
Universal
Coil Insulation Class
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS115D
Zoro #
G515921026
UPC #
-
Country of Origin
United States
Dimensions
Inner Hole Height
1 14/25 in
Inner Hole Diameter
1/2 in
Details
Voltage
115VAC
Item
Valve Solenoid Coil
Electrical Connections
DIN
Coil Enclosure
Water Resistant
Compatible with Brand
Universal
Coil Insulation Class
N
Frequency
0.833333333 Hz
Wattage
16 W
Description
COIL 16W 115VAC DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.