Valve Solenoid Coil, 115VAC, 28 W
Mfr # CAP115D
Zoro # G315921035
product price: $72.29
/eaKey Features
Voltage
115VAC
Wattage
28 W
Coil Insulation Class
N
Inner Hole Diameter
5/8 in
Coil Enclosure
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP115D
Zoro #
G315921035
UPC #
-
Country of Origin
United States
Dimensions
Inner Hole Diameter
5/8 in
Inner Hole Height
1 97/100 in
Details
Voltage
115VAC
Item
Valve Solenoid Coil
Wattage
28 W
Coil Insulation Class
N
Coil Enclosure
Water Resistant
Electrical Connections
DIN
Frequency
0.833333333 Hz
Compatible with Brand
Universal
Description
COIL/0.625/SHI/D/120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.