Valve Solenoid Coil, 24VDC, 14 W
Mfr # CCS024L
Zoro # G615921032
product price: $37.89
/eaKey Features
Voltage
24VDC
Frequency
0.833333333 Hz
Inner Hole Height
1 14/25 in
Electrical Connections
Dual Lead Wire
Compatible with Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS024L
Zoro #
G615921032
UPC #
-
Country of Origin
United States
Dimensions
Inner Hole Height
1 14/25 in
Inner Hole Diameter
1/2 in
Details
Voltage
24VDC
Item
Valve Solenoid Coil
Frequency
0.833333333 Hz
Electrical Connections
Dual Lead Wire
Compatible with Brand
Universal
Standards
UL
Coil Enclosure
Water Resistant
Coil Insulation Class
N
Wattage
14 W
Description
COIL DOUBLE LEAD WIRE 1/2 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.