Zoro Homepage

Vibration Absorber, 10 1/2 in L, 650 psi

  • Mfr # VAB6SS 3/4" VIBR ABSBR

  • Zoro # G111633521


original price: $68.89
8% off
new price: $63.29
/ea

Key Features

Standards
UL Listed
Connection Size
3/4 in
Braid Material
Stainless Steel
Working Pressure - Maximum
650 psi
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB6SS 3/4" VIBR ABSBR
Zoro #
G111633521
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/4 in
Inside Diameter
0.75 in
Overall Length
10 1/2 in

Details

Item
Vibration Absorber
Standards
UL Listed
Braid Material
Stainless Steel
Working Pressure - Maximum
650 psi
Operating Temperature - Minimum
-40 Degrees F
Product Type
Vibration Absorber
Burst Pressure
3,250 psi
Connection Type
Sweat Connection
Operating Temperature - Maximum
250 Degrees F
Connection Material
Copper

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.