Zoro Homepage

Vibration Absorber, 20 1/2 in L, 400 psi

  • Mfr # VAB17SS 2-1/8" VIBR ABSBR

  • Zoro # G211633520


original price: $406.99
8% off
new price: $373.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Connection Size
2 1/8 in
Working Pressure - Maximum
400 psi
Braid Material
Stainless Steel
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB17SS 2-1/8" VIBR ABSBR
Zoro #
G211633520
UPC #
-
Country of Origin
China

Dimensions

Connection Size
2 1/8 in
Overall Length
20 1/2 in
Inside Diameter
2.13 in

Details

Item
Vibration Absorber
Standards
UL Listed
Working Pressure - Maximum
400 psi
Braid Material
Stainless Steel
Connection Material
Copper
Connection Type
Sweat Connection
Product Type
Vibration Absorber
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Burst Pressure
2,000 psi

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.