Zoro Homepage

Vibration Absorber, 20 1/2 in L, 650 psi

  • Mfr # VAB2SS 1/4" VIBR ABSBR

  • Zoro # G411633504


original price: $56.19
8% off
new price: $51.69
/ea

Key Features

Standards
UL Listed
Connection Size
1/4 in
Burst Pressure
3,250 psi
Operating Temperature - Maximum
250 Degrees F
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB2SS 1/4" VIBR ABSBR
Zoro #
G411633504
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in
Overall Length
20 1/2 in
Inside Diameter
0.25 in

Details

Item
Vibration Absorber
Standards
UL Listed
Burst Pressure
3,250 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connection Type
Sweat Connection
Connection Material
Copper
Braid Material
Stainless Steel
Product Type
Vibration Absorber
Working Pressure - Maximum
650 psi

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.