Zoro Homepage

Vibration Absorber, 24 1/8 in L, 350 psi

  • Mfr # VAB21SS 2-5/8" VIBR ABSBR

  • Zoro # G911633509


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Connection Size
2 5/8 in
Standards
UL Listed
Connection Type
Sweat Connection
Overall Length
24 1/8 in
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB21SS 2-5/8" VIBR ABSBR
Zoro #
G911633509
UPC #
-
Country of Origin
China

Dimensions

Connection Size
2 5/8 in
Overall Length
24 1/8 in
Inside Diameter
2.63 in

Details

Item
Vibration Absorber
Standards
UL Listed
Connection Type
Sweat Connection
Connection Material
Copper
Burst Pressure
1,750 psi
Working Pressure - Maximum
350 psi
Braid Material
Stainless Steel
Product Type
Vibration Absorber
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.