Zoro Homepage

Vibration Absorber, 26 3/4 in L, 320 psi

  • Mfr # VAB25SS 3-1/8" VIBR ABSBR

  • Zoro # G711633501


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Connection Size
3 1/8 in
Braid Material
Stainless Steel
Product Type
Vibration Absorber
Inside Diameter
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB25SS 3-1/8" VIBR ABSBR
Zoro #
G711633501
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3 1/8 in
Inside Diameter
3.13 in
Overall Length
26 3/4 in

Details

Item
Vibration Absorber
Standards
UL Listed
Braid Material
Stainless Steel
Product Type
Vibration Absorber
Connection Material
Copper
Working Pressure - Maximum
320 psi
Connection Type
Sweat Connection
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Burst Pressure
1,600 psi

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.