Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VOLT 60HZ POWER UNIT 115/230

  • Mfr # 80C-115

  • Zoro # G416244644


product price: $4,985.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mounting Orientation - Power Units
Horizontal
HP
2.2 hp
Voltage
115/230V AC
Number of Phases
1
Return Port Thread Size
1/2" NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C-115
Zoro #
G416244644
UPC #
-
Country of Origin
United States

Dimensions

Return Port Thread Size
1/2" NPTF
Pressure Port Thread Size
1/2" NPTF

Details

Mounting Orientation - Power Units
Horizontal
Item
Hydraulic Power Units
HP
2.2 hp
Voltage
115/230V AC
Number of Phases
1
Nominal Flow
1.1 gpm
Circuit Design
Single Acting
Max. Pressure
3,000 psi

Description

VOLT 60HZ POWER UNIT 115/230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.