Zoro Homepage

Water Filter Cartridge, 20 micron, 5 gpm

  • Mfr # MBA20M20

  • Zoro # G016385099


product price: $371.99
/ea
Sold in multiples of 15 for $5,579.85
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA20M20
Zoro #
G016385099
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Filter

Description

Water Filter Cartridge, Reduces Particulates, Sediment, Micron Rating 20 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical Processing, DI Water, Food and Beverage, High Technology Coatings, Membrane Prefiltration, Photographic, Plating Solutions, Filter Design Melt Blown, Filter Type Absolute Melt Blown Filter, Maximum Temperature 167 Degrees F, Overall Length 20 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.