Zoro Homepage

ParkPower Circuit Breaker, BUS 100 Amp

  • Mfr # 7187-BSS

  • Zoro # G215811061


product price: $65.25
/ea

Key Features

Length
0.5 in
Material
Plastic
Color
Black
Depth (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7187-BSS
Zoro #
G215811061
UPC #
632085071875
Country of Origin
China

Dimensions

Length
0.5 in
Depth (In.)
7.75 in

Details

Material
Plastic
Color
Black

Description

Use 285 Series Circuit Breakers when switching and circuit protection are both required. Features visible yellow reset lever shows open condition. Interrupting Capacity: 3,000A at 48V DC .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.