Zoro Homepage
This item is Discontinued.
Parlec Arbor, CAT 40, 3MT, 0.811 In. C40-03JT1

Arbor, CAT 40, 3MT, 0.811 In. (Discontinued)

  • Mfr # C40-03JT1
  • Zoro # G2792539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-03JT1
Zoro #
G2792539
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.41 in

Details

Chuck End
0.811 in
Series
CAT 40
Item
Arbor
Spindle End
3MT

Description

Arbor, CAT 40, Spindle End 3MT, Chuck End 0.811 in, Overall Length 5.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.