Arbor Spacer, 0.125 In Thick, ID 1.5
Mfr # 014-909
Zoro # G6785362
product price: $58.79
/eaKey Features
Inside Dia.
1.5
Shank Type - Machining
Straight
Arbor Dia.
1-1/2 in
Type
Stub Spacer
For Use With
Stub Arbors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
014-909
Zoro #
G6785362
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1.5
Thickness (In.)
0.125
Arbor Dia.
1-1/2 in
Details
Item
Milling Cutter Arbor
Shank Type - Machining
Straight
Type
Stub Spacer
For Use With
Stub Arbors
Description
Milling Cutter Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.