Arbor Spacer, 0.375 In Thick, ID 1
Mfr # 014-907
Zoro # G7095882
product price: $33.99
/eaKey Features
Inside Dia.
1
For Use With
Stub Arbors
Arbor Dia.
1 in
Shank Type - Machining
Straight
Type
Stub Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
014-907
Zoro #
G7095882
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1
Thickness (In.)
0.375
Arbor Dia.
1 in
Details
Item
Milling Cutter Arbor
For Use With
Stub Arbors
Shank Type - Machining
Straight
Type
Stub Spacer
Description
Milling Cutter Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.