Zoro Homepage

Arbor Spacer, 0.5 In Thick, ID 1.5

  • Mfr # 014-901

  • Zoro # G6437794


product price: $56.79
/ea

Key Features

Inside Dia.
1.5
Shank Type - Machining
Straight
Arbor Dia.
1-1/2 in
Type
Stub Spacer
For Use With
Stub Arbors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-901
Zoro #
G6437794
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1.5
Thickness (In.)
0.5
Arbor Dia.
1-1/2 in

Details

Item
Milling Cutter Arbor
Shank Type - Machining
Straight
Type
Stub Spacer
For Use With
Stub Arbors

Description

Milling Cutter Arbor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.