Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec Blank Bar, BT30, Nose Dia. 2.38 In, 5 In B30-23BB500

Blank Bar, BT30, Nose Dia. 2.38 In, 5 In (Discontinued)

  • Mfr # B30-23BB500
  • Zoro # G0603766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-23BB500
Zoro #
G0603766
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
2 3/8 in
Taper Size
BT30
Nose Diameter
2 3/8 in

Details

Projection
5 in
Item
End Mill Holder Blank
Standards
ANSI 8620
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Features
Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC
Material
High Speed Steel
Material Grade
8620
Finish
Black Oxide

Description

End Mill Holder Blank, Taper Size BT30, Projection 5 in, Nose Dia. 2 3/8 in, Features Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC, Finish - Machining Black Oxide, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.