Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec Blank Bar, CAT40, Nose Dia. 2.5 In, 8 In C40-25BB8

Blank Bar, CAT40, Nose Dia. 2.5 In, 8 In (Discontinued)

  • Mfr # C40-25BB8
  • Zoro # G1330576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-25BB8
Zoro #
G1330576
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
2 1/2 in
Nose Diameter
2 1/2 in

Details

Item
End Mill Holder Blank
Projection
8 in
Material - Machining
High Speed Steel
Standards
ANSI 8620
Features
Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC
Finish - Machining
Black Oxide
Material
High Speed Steel
Material Grade
8620
Finish
Black Oxide

Description

End Mill Holder Blank, Taper Size CAT40, Projection 8 in, Nose Dia. 2 1/2 in, Features Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC, Finish - Machining Black Oxide, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.