Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec Blank Bar, CAT50, Nose Dia. 4.0 In, 11 In C50-40BB1

Blank Bar, CAT50, Nose Dia. 4.0 In, 11 In (Discontinued)

  • Mfr # C50-40BB1
  • Zoro # G2026132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-40BB1
Zoro #
G2026132
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
4 in
Nose Diameter
4 in

Details

Item
End Mill Holder Blank
Projection
11 in
Standards
ANSI 8620
Material - Machining
High Speed Steel
Features
Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC
Finish - Machining
Black Oxide
Material Grade
8620
Finish
Black Oxide
Material
High Speed Steel

Description

End Mill Holder Blank, Taper Size CAT50, Projection 11 in, Nose Dia. 4 in, Features Body Hardened to 15 to 30 HRC, Durability, Shiny Taper, Taper Hardened to 56 to 60 HRC, Finish - Machining Black Oxide, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.