Zoro Homepage

Bushing, Power Milling, 0.1875 In, 2 In L

  • Mfr # 75MCRB-188

  • Zoro # G2709917


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
0.1875"
Type
Power Milling
Outside Dia.
0.75"
For Use With
Power Milling Chucks
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MCRB-188
Zoro #
G2709917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.1875"
Outside Dia.
0.75"
Length
2"
Overall Length
2 in
Size Increments
3/16 in

Details

Type
Power Milling
For Use With
Power Milling Chucks
Item
Milling Chuck Sleeve
Face Shape
Round
Number of Slots
3
Measurement System
Fractional Inch
Collet Type
Power Milling

Description

Bushing, Power Milling, 0.1875 In, Length 2 In, Outside Dia 0.75 In, For Use With Power Milling Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.