Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Power Milling, 0.1875 In, 2.75 In

  • Mfr # 12MCRB-188

  • Zoro # G1659393


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25"
For Use With
Power Milling Chucks
Size
0.1875"
Type
Power Milling
Length
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MCRB-188
Zoro #
G1659393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
1.25"
Size
0.1875"
Length
2.75"
Overall Length
2 3/4 in
Size Increments
3/16 in

Details

For Use With
Power Milling Chucks
Type
Power Milling
Item
Milling Chuck Sleeve
Number of Slots
3
Collet Type
Power Milling
Measurement System
Fractional Inch
Face Shape
Round

Description

Bushing, Power Milling, 0.1875 In, Length 2.75 In, Outside Dia 1.25 In, For Use With Power Milling Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.