Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Power Milling, 1 In, 2.75 In L

  • Mfr # 12MCRB-100

  • Zoro # G2420871


product price: $65.99
/ea

Key Features

Length
2.75"
Outside Dia.
1.25"
For Use With
Power Milling Chucks
Type
Power Milling
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MCRB-100
Zoro #
G2420871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.75"
Outside Dia.
1.25"
Size
1"
Overall Length
2 3/4 in
Size Increments
1 in

Details

Item
Milling Chuck Sleeve
For Use With
Power Milling Chucks
Type
Power Milling
Number of Slots
3
Measurement System
Fractional Inch
Collet Type
Power Milling
Face Shape
Round

Description

Bushing, Power Milling, 1 In, Length 2.75 In, Outside Dia 1.25 In, For Use With Power Milling Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.