Zoro Homepage

Bushing, Power Milling, 14MM, 2.75 In L

  • Mfr # 12MCRB-14MM

  • Zoro # G1703791


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Type
Power Milling
Size
14mm
For Use With
Power Milling Chucks
Length
2.75"
Outside Dia.
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MCRB-14MM
Zoro #
G1703791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
14mm
Length
2.75"
Outside Dia.
1.25"
Overall Length
2 3/4 in
Size Increments
14.00mm

Details

Type
Power Milling
For Use With
Power Milling Chucks
Item
Milling Chuck Sleeve
Measurement System
Metric
Face Shape
Round
Number of Slots
3
Collet Type
Power Milling

Description

Bushing, Power Milling, 14MM, Length 2.75 In, Outside Dia 1.25 In, For Use With Power Milling Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.