Zoro Homepage

Collet Chuck, 0.020-0.275, ER11, 0.625 In

  • Mfr # ER11-625-6H

  • Zoro # G0323093


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.75 in
For Use With
ER11 Collets
Features
High Precision Toolholding
Shank Dia.
5/8 in
Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER11-625-6H
Zoro #
G0323093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.75 in
Shank Dia.
5/8 in
Dia.
1.65"
Shank Length
5.5"
Backup Screw Thread Size
5/16"-24
Head Length
1.65 in
Shank Diameter
5/8 in
Head Diameter
0.615 in

Details

Item
Collet Chuck Extension
For Use With
ER11 Collets
Features
High Precision Toolholding
Type
Straight Shank
Projection Gage Line to Nose End (In.)
1.65
Capacity
0.020-0.275
Nut
0.615"
Series
ER11
Collet Series
ER11
Projection
1.6500 in
Min. Collet Capacity
0.0200 in
Compatible Product Type
ER Collets
Compatible Collet Wrench
ECN56W
Compatible Collet Series
ER11
Compatible Backup Screw Model Number
029-909
Compatible Nut Model Number
LN-ER11

Description

Collet Chuck, Straight Shank, Capacity 0.020-0.275, ER11, Shank Dia 0.625 In, Shank Length 5.51 In, Overall Length 6.75 In, Nut 0.615 In, Dia 1.65 In, For Use With ER11 Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.