Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, DA180, Proj 3.000 In

  • Mfr # B40-18DC3

  • Zoro # G2751637


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
DA180
Projection
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-18DC3
Zoro #
G2751637
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Nut Dia.
1.440 in
Nose Dia.
1.4400 in
Bore Depth
3.25 in
Nut Diameter
1.44 in
Shank Diameter
0.787 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA180
Projection
3 in
Material
Steel
ANSI Number
B40-18DC3
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
B40-18DC3
Compatible Collet Wrench
ECN12W
Includes Nut
Nut Included
Product Type
BT Collet Chuck
Torque - Maximum
40 ft-lb
Standards
AISI 8620
Compatible Nut Model Number
ECN12
Compatible Collet Series
DA180
T.I.R. Tolerance
0.0004 in
Compatible Backup Screw Model Number
BS-18
Finish
Black Oxide
Number of Coolant Ports
0
Coolant Supply
Non-Coolant Through

Description

Collet Chuck, Taper Size BT40, Projection 3 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.