Zoro Homepage

Collet Chuck, BT40, DA200, Proj 2.750 In

  • Mfr # B40-20DC2

  • Zoro # G0598236


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
DA200
Projection
2.75 in
Bore Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-20DC2
Zoro #
G0598236
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Bore Depth
2.25 in
Nose Dia.
1.1000 in
Nut Dia.
1.100 in
Shank Diameter
0.39 in
Nut Diameter
1.1 in

Description

Collet Chuck, Taper Size BT40, Projection 2.75 in, DA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.