Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, DA300, Proj 3.000 In

  • Mfr # B40-30DC3

  • Zoro # G2152927


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
DA300
Projection
3 in
ANSI Number
B40-30DC3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-30DC3
Zoro #
G2152927
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Nut Dia.
0.620 in
Bore Depth
2.75 in
Nose Dia.
0.6200 in
Shank Diameter
0.25 in
Nut Diameter
0.62 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA300
Projection
3 in
ANSI Number
B40-30DC3
Material
Steel
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
B40-30DC3
Compatible Nut Model Number
CN30
Product Type
BT Collet Chuck
Includes Nut
Nut Included
Finish
Black Oxide
Torque - Maximum
25 ft-lb
Compatible Collet Wrench
300CNW
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
029-909
Number of Coolant Ports
0
Compatible Collet Series
DA300
Coolant Supply
Non-Coolant Through
Standards
AISI 8620

Description

Collet Chuck, Taper Size BT40, Projection 3 in, DA300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.