Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, ER16, Proj 4.000 In

  • Mfr # B40-16ERF400

  • Zoro # G2767116


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
ER16
Projection
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-16ERF400
Zoro #
G2767116
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Nut Dia.
1.110 in
Bore Depth
3.5 in
Nose Dia.
1.1100 in
Nut Diameter
1.1 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
4 in
Material
Steel
ANSI Number
B40-16ER412
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
B40-16ER412
Compatible Collet Wrench
ECN20W
Torque - Maximum
52 ft-lb
Compatible Collet Series
ER16
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Number of Coolant Ports
0
Product Type
BT Collet Chuck
Coolant Supply
Non-Coolant Through
Includes Nut
Nut Included
Finish
Nickel Chrome
Contact Type
Single Contact
Compatible Nut Model Number
16ERHN
Compatible Backup Screw Model Number
BS-20
Speed - Maximum
25,000 RPM
Standards
DIN 6499

Description

Collet Chuck, Taper Size BT40, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.