Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, ER16, Proj 5.000 In

  • Mfr # B40-16ERF500

  • Zoro # G1993686


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
ER16
Projection
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-16ERF500
Zoro #
G1993686
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Nose Dia.
1.1100 in
Bore Depth
2 in
Nut Dia.
1.110 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.1 in
Shank Diameter
0.41 in
Compatible Collet Size - Maximum
0.39 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
5 in
Material
Steel
ANSI Number
B40-16ER512
Coolant Fed
Coolant Through
ANSI Code
B40-16ER512
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Standards
DIN 6499
Compatible Nut Model Number
16ERHN
Compatible Collet Series
ER16
Contact Type
Single Contact
Finish
Nickel Chrome
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Torque - Maximum
52 ft-lb
Number of Coolant Ports
0
Compatible Backup Screw Model Number
BS-20
Product Type
BT Collet Chuck
Compatible Collet Wrench
ECN20W
Includes Nut
Nut Included
Coolant Supply
Non-Coolant Through
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT40, Projection 5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.