Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, ER20, Proj 6.000 In

  • Mfr # B40-20ERF600

  • Zoro # G0389602


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
ER20
Projection
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-20ERF600
Zoro #
G0389602
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Bore Depth
2 in
Nose Dia.
1.3400 in
Nut Dia.
1.340 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
6 in
Material
Steel
ANSI Number
B40-20ER612
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
B40-20ER612
Balance Rating
G2.5
Compatible Collet Series
ER20
Contact Type
Single Contact
Finish
Nickel Chrome
Coolant Supply
Non-Coolant Through
Includes Nut
Nut Included
Compatible Collet Wrench
20ERHNW
Compatible Backup Screw Model Number
BS-09
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Standards
DIN 6499
Torque - Maximum
74 ft-lb
Product Type
BT Collet Chuck
Number of Coolant Ports
0
Compatible Nut Model Number
20ERHN

Description

Collet Chuck, Taper Size BT40, Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.