Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40,100PG, Proj 5.000 In

  • Mfr # C40-10SC5

  • Zoro # G2596693


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
PG100
Projection
5 in
Bore Depth
4.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-10SC5
Zoro #
G2596693
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Depth
4.54 in
Nut Dia.
2.440 in
Nose Dia.
2.4400 in
Shank Diameter
1 in
Nut Diameter
2.44 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
PG100
Projection
5 in
ANSI Number
C40-10SC5
Material
Steel
Coolant Fed
Coolant Through
ANSI Code
C40-10SC5
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Torque - Maximum
60 ft-lb
Finish
Black Oxide
Coolant Supply
Non-Coolant Through
Number of Coolant Ports
0
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Series
PG100
Product Type
CAT Collet Chuck
Standards
AISI 8620

Description

Collet Chuck, Taper Size CAT40, Projection 5 in, PG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.