Zoro Homepage

Collet Chuck, CAT40, DA180, Proj 3.380 In

  • Mfr # C40-18DC3

  • Zoro # G1429084


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
DA180
Projection
3.38 in
Nut Dia.
1.440 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-18DC3
Zoro #
G1429084
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
1.440 in
Bore Depth
3.56 in
Nose Dia.
1.4400 in
Shank Diameter
0.79 in
Nut Diameter
1.44 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA180
Projection
3.38 in
Material
Steel
ANSI Number
C40-18DC3
Coolant Fed
Coolant Through
ANSI Code
C40-18DC3
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Contact Type
Single Contact
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Compatible Nut Model Number
ECN12
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
BS-18
Compatible Collet Wrench
ECN12W
Coolant Supply
Non-Coolant Through
Number of Coolant Ports
0
Torque - Maximum
40 ft-lb
Standards
AISI 8620
Finish
Black Oxide
Compatible Collet Series
DA180
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Projection 3.38 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.