Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, DA200, Proj 3.000 In

  • Mfr # C40-20DC3

  • Zoro # G2080443


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
DA200
Projection
3 in
ANSI Number
C40-20DC3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-20DC3
Zoro #
G2080443
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
0.8100 in
Nut Dia.
0.810 in
Bore Depth
3 in
Nut Diameter
1.1 in
Shank Diameter
0.39 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA200
Projection
3 in
ANSI Number
C40-20DC3
Material
Steel
Coolant Fed
Coolant Through
ANSI Code
C40-20DC3
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Number of Coolant Ports
0
T.I.R. Tolerance
0 in
Finish
Black Oxide
Standards
AISI 8620
Compatible Collet Wrench
ECN75W
Compatible Nut Model Number
ECN75
Contact Type
Single Contact
Compatible Backup Screw Model Number
BS-20
Speed - Maximum
25,000 RPM
Coolant Supply
Non-Coolant Through
Compatible Collet Series
DA200
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Torque - Maximum
30 ft-lb

Description

Collet Chuck, Taper Size CAT40, Projection 3 in, DA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.