Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, DA300, Proj 5.150 In

  • Mfr # C40-30DC5

  • Zoro # G2102344


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
DA300
Projection
5.15 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-30DC5
Zoro #
G2102344
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Depth
3 in
Nose Dia.
0.6200 in
Nut Dia.
0.620 in
Nut Diameter
0.62 in
Shank Diameter
0.25 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA300
Projection
5.15 in
Material
Steel
ANSI Number
C40-30DC5
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C40-30DC5
Finish
Black Oxide
Coolant Supply
Non-Coolant Through
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
029-909
Standards
AISI 8620
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Number of Coolant Ports
0
Contact Type
Single Contact
Compatible Collet Wrench
300CNW
Product Type
CAT Collet Chuck
Compatible Collet Series
DA300
Compatible Nut Model Number
CN30
Torque - Maximum
25 ft-lb

Description

Collet Chuck, Taper Size CAT40, Projection 5.15 in, DA300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.