Zoro Homepage

Collet Chuck, CAT40, ER11, Proj 4.000 In

  • Mfr # C40-11ERF400

  • Zoro # G2764912


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER11
Projection
4 in
ANSI Number
C40-11ER4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-11ERF400
Zoro #
G2764912
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
0.750 in
Nose Dia.
3/4 in
Bore Depth
2.25 in
Shank Diameter
0.28 in
Nut Diameter
0.75 in
Compatible Collet Size - Maximum
0.28 in
Compatible Collet Size - Minimum
0.02 in

Description

Collet Chuck, Taper Size CAT40, Projection 4 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.