Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER16, Proj 3.000 In

  • Mfr # C40-16ERF300

  • Zoro # G1975382


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER16
Projection
3 in
Nut Dia.
1.110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-16ERF300
Zoro #
G1975382
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
1.110 in
Nose Dia.
1.1100 in
Bore Depth
2.43 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.39 in
Shank Diameter
0.41 in
Nut Diameter
1.1 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
3 in
Material
Steel
ANSI Number
C40-16ER312
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C40-16ER312
Torque - Maximum
52 ft-lb
Includes Nut
Nut Included
Compatible Backup Screw Model Number
BS-20
Compatible Collet Wrench
ECN20W
Speed - Maximum
25,000 RPM
Finish
Nickel Chrome
Product Type
CAT Collet Chuck
Compatible Nut Model Number
16ERHN
Standards
DIN 6499
Contact Type
Single Contact
Balance Rating
G2.5
Compatible Collet Series
ER16
Number of Coolant Ports
0
Coolant Supply
Non-Coolant Through
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Projection 3 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.