Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER16, Proj 5.000 In

  • Mfr # C40-16ERF500

  • Zoro # G1107215


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER16
Projection
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-16ERF500
Zoro #
G1107215
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
1.1100 in
Bore Depth
2.43 in
Nut Dia.
1.110 in
Shank Diameter
0.41 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.1 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
5 in
Material
Steel
ANSI Number
C40-16ER512
ANSI Code
C40-16ER512
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Compatible Collet Series
ER16
Standards
DIN 6499
Number of Coolant Ports
0
Balance Rating
G2.5
Includes Nut
Nut Included
Contact Type
Single Contact
Compatible Backup Screw Model Number
BS-20
Torque - Maximum
52 ft-lb
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
16ERHN
T.I.R. Tolerance
0 in
Finish
Nickel Chrome
Coolant Supply
Non-Coolant Through
Product Type
CAT Collet Chuck
Compatible Collet Wrench
ECN20W

Description

Collet Chuck, Taper Size CAT40, Projection 5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.