Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER20, Proj 3.000 In

  • Mfr # C40-20ERF300

  • Zoro # G1048984


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER20
Projection
3 in
Nut Dia.
1.340 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-20ERF300
Zoro #
G1048984
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
1.340 in
Bore Depth
2.43 in
Nose Dia.
1.3400 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.51 in
Nut Diameter
1.34 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
3 in
Material
Steel
ANSI Number
C40-20ER312
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C40-20ER312
Standards
DIN 6499
T.I.R. Tolerance
0 in
Finish
Nickel Chrome
Torque - Maximum
74 ft-lb
Compatible Collet Series
ER20
Includes Nut
Nut Included
Coolant Supply
Non-Coolant Through
Balance Rating
G2.5
Compatible Nut Model Number
20ERHN
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Number of Coolant Ports
0
Compatible Collet Wrench
20ERHNW
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
BS-09

Description

Collet Chuck, Taper Size CAT40, Projection 3 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.