Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER20, Proj 8.000 In

  • Mfr # C40-20ERF800

  • Zoro # G1377311


product price: $226.79
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER20
Projection
8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-20ERF800
Zoro #
G1377311
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Depth
3.88 in
Nut Dia.
1.340 in
Nose Dia.
1.3400 in
Compatible Collet Size - Maximum
0.51 in
Nut Diameter
1.34 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
8 in
Material
Steel
ANSI Number
C40-20ER812
ANSI Code
C40-20ER812
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Torque - Maximum
74 ft-lb
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Finish
Nickel Chrome
Compatible Collet Wrench
20ERHNW
Compatible Backup Screw Model Number
BS-09
Speed - Maximum
25,000 RPM
Number of Coolant Ports
0
Includes Nut
Nut Included
Standards
DIN 6499
Compatible Nut Model Number
20ERHN
Balance Rating
G2.5
Coolant Supply
Non-Coolant Through
Contact Type
Single Contact
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size CAT40, Projection 8 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.