Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER25, Proj 2.500 In

  • Mfr # C40-25ERF250

  • Zoro # G0637576


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER25
Projection
2.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-25ERF250
Zoro #
G0637576
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
1.670 in
Nose Dia.
1.6700 in
Bore Depth
2.5 in
Nut Diameter
1.64 in
Shank Diameter
0.63 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
2.5 in
Material
Steel
ANSI Number
C40-25ER262
ANSI Code
C40-25ER262
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Compatible Collet Wrench
25ERNW
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Standards
DIN 6499
Compatible Backup Screw Model Number
BS-11
Balance Rating
G2.5
Compatible Collet Series
ER25
Finish
Nickel Chrome
Coolant Supply
Non-Coolant Through
Number of Coolant Ports
0
Contact Type
Single Contact
T.I.R. Tolerance
0 in
Compatible Nut Model Number
25ERN
Speed - Maximum
25,000 RPM
Torque - Maximum
95 ft-lb

Description

Collet Chuck, Taper Size CAT40, Projection 2.5 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.