Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, ER40, Proj 6.000 In

  • Mfr # C40-40ERF600

  • Zoro # G3339646


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER40
Projection
6 in
Nose Dia.
2.4700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-40ERF600
Zoro #
G3339646
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
2.4700 in
Nut Dia.
2.470 in
Bore Depth
4.1 in
Shank Diameter
1.02 in
Compatible Collet Size - Minimum
0.12 in
Compatible Collet Size - Maximum
1.18 in
Nut Diameter
2.47 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
6 in
ANSI Number
C40-40ER612
Material
Steel
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C40-40ER612
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Torque - Maximum
162 ft-lb
Balance Rating
G2.5
Finish
Nickel Chrome
Contact Type
Single Contact
Compatible Backup Screw Model Number
BS-10
Compatible Collet Series
ER40
Coolant Supply
Non-Coolant Through
Number of Coolant Ports
0
Compatible Nut Model Number
40ERN
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
40ERNW
Standards
DIN 6499
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.