Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, DA180, Proj 6.150 In

  • Mfr # C50-18DC6

  • Zoro # G1961976


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
DA180
Projection
6.15 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-18DC6
Zoro #
G1961976
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
1.4400 in
Nut Dia.
1.440 in
Bore Depth
6 in
Nut Diameter
1.44 in
Shank Diameter
0.79 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA180
Projection
6.15 in
Material
Steel
ANSI Number
C50-18DC6
Coolant Fed
Coolant Through
ANSI Code
C50-18DC6
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Standards
AISI 8620
Includes Nut
Nut Included
Speed - Maximum
20,000 RPM
Finish
Black Oxide
Compatible Backup Screw Model Number
BS-18
Compatible Nut Model Number
ECN12
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Coolant Supply
Non-Coolant Through
Compatible Collet Series
DA180
Compatible Collet Wrench
ECN12W
Torque - Maximum
40 ft-lb
Number of Coolant Ports
0

Description

Collet Chuck, Taper Size CAT50, Projection 6.15 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.