Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, DA180, Proj 8.150 In

  • Mfr # C50-18DC8

  • Zoro # G1773782


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
DA180
Projection
8.15 in
ANSI Number
C50-18DC8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-18DC8
Zoro #
G1773782
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
1.4400 in
Nut Dia.
1.440 in
Bore Depth
5.86 in
Nut Diameter
1.44 in
Shank Diameter
0.79 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA180
Projection
8.15 in
ANSI Number
C50-18DC8
Material
Steel
Coolant Fed
Coolant Through
ANSI Code
C50-18DC8
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Includes Nut
Nut Included
Torque - Maximum
40 ft-lb
Finish
Black Oxide
Standards
AISI 8620
Compatible Backup Screw Model Number
BS-18
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Compatible Collet Series
DA180
Compatible Nut Model Number
ECN12
Number of Coolant Ports
0
Product Type
CAT Collet Chuck
Coolant Supply
Non-Coolant Through
Compatible Collet Wrench
ECN12W
Speed - Maximum
20,000 RPM

Description

Collet Chuck, Taper Size CAT50, Projection 8.15 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.